Shop All Filtration Systems
Everpure
Steamer Filter System, 3/4 In NPT, 5 gpm
Mfr # EV979722-75
Zoro # G1923932
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Combination Cartridge Filter Systems
- Microns 5
- Flow Rate 5 gpm
- Max. Pressure 125 psi
- Filter Media Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV979722-75
- Zoro # G1923932
- UPC # 54568559630
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 20 1/2 in |
Overall Depth | 7 in |
Overall Height | 25 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Height | 25 1/2 in |
Depth | 7 in |
Width | 20 1/2 in |
Connection Size | 3/4 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Scale, Sediment, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 25 1/2 in, Width 20 1/2 in, Service Life 20,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Steam, Color Black, Connection Type NPT, Depth 7 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes (2) Filter Cartridges, Head, Mounting Bracket, Scale Stick Cartridge, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (6RCV4)
- CHICAGO FAUCET Straight Urinal Valve With Riser (733-VB665PSHCP)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Water Filtration System, 5 gpm, 19-1/4" H (EV932882)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- PENTAIR/OMNIFILTER 1/4" inlet Undersink Water Filtration System with CB3 Cartridge (CBF3-S-S18)
- Everpure Filtration Systems