Shop All Water Treatment Chemicals and Analysis Kits
Everpure
Steamer, Deliming System, 3/4 In, 6 gpm
Mfr # EV979720-75
Zoro # G2611804
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reduces Scale
- Overall Height 12 1/2 in
- Max. Temp. 125 Degrees F
- With Valve/Without Valve Without Valve
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV979720-75
- Zoro # G2611804
- UPC # 54568555366
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Overall Height | 12 1/2 in |
Overall Width | 5 1/4 in |
Overall Depth | 5 1/2 in |
Connection Size | 3/4 in |
Depth | 5 1/2 in |
Height | 12 1/2 in |
Width | 5 1/4 in |
Description
Water Filter System, Reduces Scale, Connection Size 3/4 in, Overall Height 12 1/2 in, Width 5 1/4 in, Includes Valve No, Flow Rate 6 gpm, Application Scale, Color Black, Connection Type NPT, Depth 5 1/2 in, Filter Media Hydro Blend, Head Material Plastic, Housing Material Plastic, Includes Filter, Head, Mounting Bracket, Scale Kleen, Includes Gauge No, Maximum Pressure 125 psi, Maximum Temperature 125 Degrees F, Minimum Pressure 10 psi, Number of Cartridges Required 3, Pressure Drop 1 to 5 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- GEARWRENCH 7 Piece Flaring Adapter Kit (41594)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- ILB GOLD Water Filter, Replacement For Everpure, 7Fc Filter (7FC FILTER)
- EVERPURE Scale Clean, 2.2 lb, For 5WFG5, 5WFH3 (EV979835-75)
- EVERPURE Dishwasher Filter System, 3/4In NPT, 15gpm (EV979911-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- GOODWAY Descaling Solution, Orange, 30 gal., Drum (SCALEBREAK-30)
- Everpure Water Treatment