Shop All Water Filter Cartridges
Everpure
Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 17 in H
Mfr # EV960741-75
Zoro # G8818293
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 1.5 gpm
- For Use With Mfr. No. Mfr. MRS-100/100CC/100BL, MRS-225/225CC
- Height 17 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV960741-75
- Zoro # G8818293
- UPC # 54568553805
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 17 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Diameter | 3 1/4 in |
Overall Height | 17 in |
Outside Diameter | 3 1/4 in |
Removes Particle Size Down To | Not Rated |
Description
Filter Cartridge, Reduces Chloramine, Chlorine Taste and Odor, Micron Rating Not Rated, Flow Rate 1.5 gpm, Outside Diameter 3 1/4 in, Overall Height 17 in, Service Life 24,000 gal, Filter Media Carbon, For Use With Mfr. No. Mfr. MRS-100/100CC/100BL, MRS-225/225CC, Application Drinking Water, Cartridge Media Granular Activated Carbon, Compatible Mfr. Model Number MRS-100, MRS-100BL, MRS-100CC, MRS-225, MRS-225CC, Filter Design Specialty, Filter Type Activated Carbon, Maximum Pressure 125 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-724)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x FNPT Brass (164-315NL)
- LEGEND VALVE 3/4" NL PEX ELBOW-F1960 (462-004NL)
- MI-T-M 3/8F Screw Connect 2Pc (AW-0017-0035)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 10 in H (EV979902-75)
- EVERPURE Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22 (EVERPURE-I20002)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV961906-75)
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962707-75)
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- PENTAIR/OMNIFILTER 1Taste/Odor Cartridge Hvy Duty10", 1Micron, (CB6-SS2-S18)
- Everpure Water Filter Cartridges