Shop All Water Filter Cartridges
Everpure
Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H
Mfr # EV966824-75
Zoro # G8818406
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Reverse Osmosis Systems
- Flow Rate 1 gpm
- For Use With Mfr. No. MRS-350BL
- Height 25 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV966824-75
- Zoro # G8818406
- UPC # 54568555045
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 25 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Diameter | 3 in |
Overall Height | 25 in |
Removes Particle Size Down To | Less than 1 micron |
Outside Diameter | 3 in |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Scale, Micron Rating 0.5 micron, Flow Rate 1 gpm, Outside Diameter 3 in, Overall Height 25 in, Service Life 12,000 gal, Filter Media Carbon, Agion, Polyphosphate, For Use With Mfr. No. MRS-350BL, Application Reverse Osmosis Systems, Cartridge Media Carbon, Compatible Mfr. Model Number MRS-350BL, Filter Design Specialty, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Series BW4400
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- ARMACELL 5/8" Idx1/2" Lapseal Armaflex Pipe Insul. 300/Ctn (BST05812)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (AP14732A)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 10 in H (EV979902-75)
- EVERPURE Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953412-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 3-1/4" dia. (EV969176)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV961906-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978110-75)
- EVERPURE Cartridge (EV961821-75)
- AMERICAN FILTER CO 4 H, 12 PK (FPBS2777RF3-AFC-RF-F2-12-92865)
- Everpure Water Filter Cartridges