Shop All Water Filter Cartridges
Everpure
Specialty Filter Cartridge, 0.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H
Mfr # EV962705-75
Zoro # G8818372
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Increase Hardness
- Flow Rate 0.5 gpm
- For Use With Mfr. No. MRS-100CC/225CC/350CC
- Height 20 3/4 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV962705-75
- Zoro # G8818372
- UPC # 54568554666
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 3/4 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Diameter | 3 1/4 in |
Overall Height | 20 3/4 in |
Outside Diameter | 3 1/4 in |
Removes Particle Size Down To | Not Rated |
Description
Filter Cartridge, Reduces Corrosion, Micron Rating Not Rated, Flow Rate 0.5 gpm, Outside Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 30,000 gal, Filter Media Calcium Carbonate, For Use With Mfr. No. MRS-100CC/225CC/350CC, Application Increase Hardness, Compatible Mfr. Model Number MRS-100CC, MRS-225CC, MRS-350CC, Filter Design Specialty, Filter Type Corrosive Tendencies, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 10 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 2600HA)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- DIXON Single Pin Squeeze Clamp, 2" (13MHHM-Q200)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H (EV966824-75)
- EVERPURE Water Filter System, 0.5 gpm, 0.5 Micron, 19 in H (EV927570-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- EVERPURE Woven Filter Cartridge, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910817-75)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV960741-75)
- ISPRING Sediment Water Filter Cartridges 4PK (FP110X4)
- Everpure Water Filter Cartridges