Shop All Water Filter Cartridges
Everpure
Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 17 in H
Mfr # EV962703-75
Zoro # G8818345
original price:
$538.40
6% off
new price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Evaporative Equipment, Steam Boilers, Steamers, Warmers
- Flow Rate 0.2 gpm
- For Use With Steam Boilers, Steamers, Warmers
- Height 17 in
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV962703-75
- Zoro # G8818345
- UPC # 54568554642
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 17 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Overall Height | 17 in |
Diameter | 3 1/4 in |
Outside Diameter | 3 1/4 in |
Removes Particle Size Down To | Not Rated |
Description
Filter Cartridge, Reduces Mineral, Scale, Total Dissolved Solids (TDS), Micron Rating Not Rated, Flow Rate 0.2 gpm, Outside Diameter 3 1/4 in, Overall Height 17 in, Service Life 24 mo, Filter Media Reverse Osmosis Separation, For Use With Steam Boilers, Steamers, Warmers, Application Evaporative Equipment, Steam Boilers, Steamers, Warmers, Compatible Mfr. Model Number MRS-225, MRS-225BL, MRS-225CC, Filter Design Specialty, Filter Type Reverse Osmosis Membrane, Maximum Pressure 100 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Streamline 3/8X60L L-Type, Soft Coil Tubing, 3/8 in, 1/2 in OD, 60 ft L (LS03060)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Spigot (9856-060)
- HARRIS Regulator (743125000C)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-95)
- EVERPURE Solid Filter Cartridge, 5 gpm, 5 Micron, 2.38" O.D., 9 7/8 in H (155014-43-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978112-75)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H (EV966824-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978110-75)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961326-75)
- SHURFLO CC10 20-MICRON COCONUT GAC 10IN CARTRIDGE (155155-43)
- Everpure Water Filter Cartridges