Shop All Water Filter Cartridges
Everpure
Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H
Mfr # EV953420-75
Zoro # G2565166
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service, Pre-Filter
- Flow Rate 8 gpm
- For Use With Plastic Prefilter System
- Height 20 1/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV953420-75
- Zoro # G2565166
- UPC # 54568553096
- Country of Origin Taiwan, Province of China
- Category Water Filter Cartridges
Dimensions
Height | 20 1/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Diameter | 2 1/2 in |
Overall Height | 20 1/8 in |
Outside Diameter | 2 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 10 micron, Flow Rate 8 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 1/8 in, Filter Media Polypropylene, For Use With Plastic Prefilter System, Application Food Service, Pre-Filter, Cartridge Media Polypropylene, Compatible Mfr. Model Number EV9795-90, Compatible with Grainger Part Number 5WFH2, Filter Design Solid, Filter Type Sediment, Maximum Pressure 125 psi, Maximum Temperature 80 Degrees F, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT (4KGZ9)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- RINNAI Wh Pipe Cover Re (PCD09-SHS)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 12 3/4 in H (EV961726-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961227-75)
- EVERPURE Specialty Filter Cartridge, 0.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962705-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961237-75)
- EVERPURE Cartridge (EV961821-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978112-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (555225-75)
- Everpure Water Filter Cartridges