Shop All Water Filter Cartridges
Everpure
Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H
Mfr # EV953426-75
Zoro # G2636417
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Pre-Filter
- Flow Rate 10 gpm
- For Use With 20 in Drop-in Housings
- Height 20 1/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV953426-75
- Zoro # G2636417
- UPC # 54568553119
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 1/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 20 in |
Outside Diameter | 3 3/8 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 10 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 3 3/8 in, Overall Height 20 in, Filter Media Polypropylene, For Use With 20 in Drop-in Housings, Application Pre-Filter, Cartridge Media Polypropylene, Compatible Mfr. Model Number E-20, Filter Design Solid, Filter Type Particulate, Maximum Pressure 125 psi, Maximum Temperature 80 Degrees F, Minimum Pressure 5 psi, Series EC210, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Suction Shower Basket (41620)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- FULFLO Melt Blown Filter Cartridge, 20 gpm, 25 Micron, 2-7/16" O.D., 40 in H, 6 PK (MBN25M40)
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt (T14421-3-2MB)
- EVERPURE Quick Connect Filter, 1.5 gpm, 3-1/4" dia. (EV969176)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978112-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 5 Micron, 3" O.D., 21 in H (EV960725-75)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- ILC Replacement for Ecoaqua Ewf-8026a-2ß Filter (EWF-8026A-2?)
- Everpure Water Filter Cartridges