Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H
Mfr # EV979845-75
Zoro # G7719516
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steam Equipment
- Flow Rate 6 gpm
- For Use With Steam Treatment Systems
- Height 12 1/2 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV979845-75
- Zoro # G7719516
- UPC # 54568555519
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 1/2 in |
Outside Dia. | 5-5/32" |
Filter Diameter | 5 5/32 in |
Overall Height | 12 1/2 in |
Diameter | 5 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Steam Equipment |
Flow Rate | 6 gpm |
For Use With | Steam Treatment Systems |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Service Life | 500 gal |
Filter Reduces | Scale |
Micron Rating | 0.5 micron |
Standards | NSF 42 |
Item | Quick Connect Filter |
Fits Brand | Everpure |
Reduces | Scale |
Filter Flow Rate | 6.0 gpm |
Filter Media | HydroBlend Polyphosphate |
Series | SR-X |
Maximum Temperature | 100 Degrees F |
Features | Unit Dispenses a Controlled Amount of Hydroblend(TM) Polyphosphate Compound for Greater Effectiveness Compared to Standard Phosphate Treatments |
Maximum Pressure | 125 psi |
Description
Quick Connect Filter, For Use With Steam Treatment Systems, Reduces Scale, Micron Rating 0.5 micron, Flow Rate 6 gpm, Diameter 5 1/8 in, Overall Height 12 1/2 in, Service Life 500 gal, Filter Media HydroBlend Polyphosphate, Maximum Temperature 100 Degrees F, Application Steam Equipment, Standards NSF 42, Series SR-X, Features Unit Dispenses a Controlled Amount of Hydroblend(TM) Polyphosphate Compound for Greater Effectiveness Compared to Standard Phosphate Treatments, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair EV9612-56 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6524)
- ZURN Sensor Faucet (Z6913-XL-SSH)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 17 in H (EV962703-75)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961397-75)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6951)
- Everpure Water Filter Cartridges