Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 3.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H
Mfr # EV960601-75
Zoro # G8818275
original price:
$205.47
12% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Maker
- Flow Rate 3.5 gpm
- For Use With Filtration System
- Height 20 3/4 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV960601-75
- Zoro # G8818275
- UPC # 54568591913
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 3/4 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Overall Height | 20 3/4 in |
Diameter | 3 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Scale, Micron Rating 0.5 micron, Flow Rate 3.5 gpm, Diameter 3 in, Overall Height 20 3/4 in, Service Life 25,000 gal, Filter Media Mechanical Filtration, Polyphosphate, Maximum Temperature 100 Degrees F, Application Ice Maker, Standards NSF 42, NSF 53, Series 7SI, Compatible Mfr. Model Number EV925924-75, EV927222-75, EV927241-75, Compatible with Grainger Part Number 5WFG6, 5WFG8, 5WFJ1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF14401)
- PARKER 3/8" Push Polypropylene Ball Valve Inline (LFPP6VUC6)
- PURTEST O-Ring, Rubber, Orange (PT544)
- EVERPURE Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953426-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV961250)
- EVERPURE Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22 (EVERPURE-I20002)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 20 3/4 in H (EV961321-75)
- EVERPURE Water Filter System, 0.5 gpm, 0.5 Micron, 19 in H (EV927570-75)
- EVERPURE Quick Connect Filter, 2.5 gpm, 3-1/4" dia. (EV969371)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F2000-3p-4350)
- Everpure Water Filter Cartridges