Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 2 gpm, 1-5/16" O.D., 8 1/2 in H
Mfr # EV979932-75
Zoro # G3295065
product price: $67.20
/ea
$67.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service, Ice Maker
- Flow Rate 2 gpm
- For Use With Combination Systems
- Height 8 1/2 in
- Inside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV979932-75
- Zoro # G3295065
- UPC # 54568555625
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 1/2 in |
Inside Dia. | 1 1/8 in |
Outside Dia. | 1-5/16" |
Filter Diameter | 1 5/16 in |
Diameter | 1 3/8 in |
Overall Height | 8 1/2 in |
Description
Quick Connect Filter, For Use With Combination Systems, Reduces Scale, Flow Rate 2 gpm, Diameter 1 3/8 in, Overall Height 8 1/2 in, Filter Media HydroBlend Polyphosphate, Maximum Temperature 150 Degrees F, Application Food Service, Ice Maker, Standards NSF 42, Series SS-IMF, Compatible Mfr. Model Number EV9795-80, Compatible with Grainger Part Number 5WFH1, Features Hydroblend Polyphosphate Technology, Maximum Pressure 125 psi, Shell Material Phosphate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Bender Set, Ratchet, 1/4 to 1/2 In (24134)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (429080)
- PARKER 120V-AC SOLENOID VALVE (71315SN2EN00N0C111P3)
- EVERPURE Woven Filter Cartridge, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910827-75)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 10 in H (EV979902-75)
- EVERPURE Replacement Filter Cartridge, H54 (EV973006)
- EVERPURE Specialty Filter Cartridge, 600 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962713-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- EVERPURE Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H (EV979845-75)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF60-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3268)
- Everpure Water Filter Cartridges