Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 2 gpm, 1-5/16" O.D., 10 in H
Mfr # EV979902-75
Zoro # G3172057
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service, Steamer
- Flow Rate 2 gpm
- For Use With Steam Treatment Systems
- Height 10 in
- Inside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV979902-75
- Zoro # G3172057
- UPC # 54568555540
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 1/8 in |
Outside Dia. | 1-5/16" |
Filter Diameter | 1 5/16 in |
Overall Height | 10 in |
Diameter | 1 3/8 in |
Description
Quick Connect Filter, For Use With Steam Treatment Systems, Reduces Scale, Flow Rate 2 gpm, Diameter 1 3/8 in, Overall Height 10 in, Filter Media HydroBlend Polyphosphate, Maximum Temperature 150 Degrees F, Application Food Service, Steamer, Standards NSF 42, NSF 53, Series SR-X, Compatible Mfr. Model Number EV9797-20, EV9797-21, Compatible with Grainger Part Number 5WFG5, 5WFH3, Features Hydroblend Polyphosphate Technology, Maximum Pressure 125 psi, Shell Material Phosphate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In (1022-0006)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961237-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961255-75)
- EVERPURE Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 9,000 gal, 20-3/4 in Overall Ht (EV961222-75)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962704-75)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- EVERPURE Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953412-75)
- SUPER-PRO Super-Pro PA120 SPG 4 oz 120 sq ft. Replacement Filter Cartridge for Star-Clear Plus C1200 (PA120 SPG)
- Everpure Water Filter Cartridges