Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.8 gpm, 14 1/2 in H
Mfr # EV969316
Zoro # G203753434
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Coffee Makers, Food Service Steamers, Ice Maker
- Flow Rate 1.8 gpm
- For Use With Quick Connect Filters, fits Brand: Everpure
- Height 14 1/2 in
- Service Life 4,900 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV969316
- Zoro # G203753434
- UPC # 054568593733
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 14 1/2 in |
Overall Height | 14 1/2 in |
Diameter | 3 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Food Service Coffee Makers, Food Service Steamers, Ice Maker |
Flow Rate | 1.8 gpm |
For Use With | Quick Connect Filters, fits Brand: Everpure |
Service Life | 4,900 gal |
Micron Rating | 0.5 micron |
Fits Brand | Everpure |
Filter Media | Agion, Polyphosphate |
Minimum Pressure | 10 psi |
RoHS Compliant | Yes |
Minimum Temperature | 35 Degrees F |
Item | Quick Connect Filter |
Reduces | Bacteria, Cyst, Lead, Chlorine Taste and Odor, Particulates, Scale |
Maximum Pressure | 125 psi |
Standards | EPA No. 002623-IL-002, NSF 42, NSF 53 |
Series | QC-Series |
Maximum Temperature | 100 Degrees F |
Cv Flow Factor | 1.8 gpm |
Compatible Mfr. Model Number | EV925924, EV927241 |
Compatible Grainger Part Number | 5WFG6, 5WFJ1 |
Description
Quick Connect Filter, For Use With Quick Connect Filters, fits Brand: Everpure, Reduces Bacteria, Cyst, Lead, Chlorine Taste and Odor, Particulates, Scale, Micron Rating 0.5 micron, Flow Rate 1.8 gpm, Diameter 3 in, Overall Height 14 1/2 in, Service Life 4,900 gal, Filter Media Carbon, Agion, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Coffee Makers, Food Service Steamers, Ice Maker, Standards EPA No. 002623-IL-002, NSF 42, NSF 53, Series QC-Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- ZORO SELECT 3" MNPT SS Square Head Plug (4307000870)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- KOHLER Bonnet, Ws Lavatory (1009872-CP)
- EVERPURE Specialty Filter Cartridge, 600 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962713-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV961250)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV960100-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953420-75)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSSP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11745)
- Everpure Water Filter Cartridges