Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H
Mfr # EV961721-75
Zoro # G7719498
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Hot Water and Ice
- Flow Rate 1.7 gpm
- For Use With Filtration System
- Height 14 1/2 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV961721-75
- Zoro # G7719498
- UPC # 54568554321
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 14 1/2 in |
Outside Dia. | 3-1/4" |
Filter Diameter | 3 1/4 in |
Overall Height | 14 1/2 in |
Diameter | 3 1/4 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 6,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Hot Water and Ice, Standards NSF 42, Series 4CB5-S, Compatible Mfr. Model Number EV927222-75, Compatible with Grainger Part Number 5WFG8, Connection Size 3/8 in, Features Lowers Energy Costs by Reducing Scale
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI08)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- KERICK Float Ball, Round, Polyethylene, 8 In (PF08-516)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- EVERPURE Water Filter System, 4 gpm, 10 Micron, 12 1/2 in H (EV979580-75)
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953420-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 3 in H (EV961716-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961326-75)
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953440-75)
- SHARPTOOLS Water Filter Cartridge Whl Hse RS14 (SH424564)
- Everpure Water Filter Cartridges