Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H
Mfr # EV961326-75
Zoro # G3293351
product price: $112.50
/ea
Free Shipping & Returns
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Coffee
- Flow Rate 1.7 gpm
- For Use With Coffee Filtration Systems
- Height 21 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV961326-75
- Zoro # G3293351
- UPC # 54568561329
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 21 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Diameter | 3 in |
Overall Height | 21 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Coffee Filtration Systems, Reduces Cyst, Chlorine Taste and Odor, Scale, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 in, Overall Height 21 in, Service Life 9,000 gal, Filter Media Carbon, Agion, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Coffee, Standards NSF 42, NSF 53, Series MH2, Compatible Mfr. Model Number EV927222-75, Compatible with Grainger Part Number 5WFG8, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Escutcheon Starlight Chrome (06386000)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317XKABCP)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- SUPERIOR PUMP Check Valve Sump Mptxbarb1-1/4 (99477/SC125SRS)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV960100-75)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 20 3/4 in H (EV961321-75)
- EVERPURE Quick Connect Filter, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910825-75)
- EVERPURE Quick Connect Filter, 3.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV960601-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155263-75)
- Everpure Water Filter Cartridges