Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H
Mfr # EV961310-75
Zoro # G7719531
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Fountain Beverage
- Flow Rate 1.7 gpm
- For Use With Filtration System
- Height 25 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV961310-75
- Zoro # G7719531
- UPC # 54568560117
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 25 in |
Outside Dia. | 3-1/4" |
Filter Diameter | 3 1/4 in |
Diameter | 3 1/4 in |
Overall Height | 25 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Bacteria, Cyst, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 25 in, Service Life 12,000 gal, Filter Media Carbon, Agion, Maximum Temperature 100 Degrees F, Application Food Service Fountain Beverage, Standards NSF 42, NSF 53, Series XC2, Compatible Mfr. Model Number EV925924-75, EV927222-75, EV927223-75, EV927241-75, EV932802-75, EV932806-75, EV933611-75, EV943710-75
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- LEGEND VALVE 3/4" T-554 VACUUM BREAKER (107-196)
- AMERICAN STANDARD Wall Supply, Satin (8888037.295)
- EVERPURE Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 9,000 gal, 20-3/4 in Overall Ht (EV961222-75)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 8 1/2 in H (EV979932-75)
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 5-23/64" O.D., 18 9/16 in H (EV433913-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 20 3/4 in H (EV961321-75)
- EVERPURE Replacement Filter Cartridge, H54 (EV973006)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 12 3/4 in H (EV961726-75)
- ISPRING Spin Down Filter Replacement Cartridge (FWSP50GR)
- Everpure Water Filter Cartridges