Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H
Mfr # EV961232-75
Zoro # G7719315
product price: $120.87
/ea
Free Shipping & Returns
$120.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Ice Maker
- Flow Rate 1.7 gpm
- For Use With Filtration System
- Height 25 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV961232-75
- Zoro # G7719315
- UPC # 54568559210
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 25 in |
Outside Dia. | 3-1/4" |
Filter Diameter | 3 1/4 in |
Overall Height | 25 in |
Diameter | 3 1/4 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Bacteria, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 25 in, Service Life 12,000 gal, Filter Media Carbon, Agion, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Ice Maker, Standards NSF 42, NSF 53, Series i40002, Compatible Mfr. Model Number EV925924-75, EV927222-75, EV927223-75, EV932503-75, EV932504-75, EV932523-75, EV933611-75
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2" (ZUSA-STF-QC-29)
- DANFOSS THERMOSTATIC WATER BRASS THREADED 1IN NPT OTHER VALVE (AVTA 25)
- DELTA Towel Ring (77446-PN)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 8 1/2 in H (EV979932-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 3-1/4" dia. (EV969176)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 10 in H (EV979902-75)
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962707-75)
- EVERPURE Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953412-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961255-75)
- PENTAIR Water Filter Cartridge Undrsnk (GAC1-SS4-S18)
- Everpure Water Filter Cartridges