Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H
Mfr # EV978110-75
Zoro # G5733183
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Point of Use
- Flow Rate 1.5 gpm
- For Use With Filtration System
- Height 14 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV978110-75
- Zoro # G5733183
- UPC # 054568555151
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 14 in |
Outside Dia. | 4" |
Filter Diameter | 4 in |
Overall Height | 14 in |
Diameter | 4 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Particulates, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 4 in, Overall Height 14 in, Service Life 10,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Point of Use, Standards NSF, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Tee, 1-1/4", 125, Brz Nl (4385008130)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 4" (400DC-LAL)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- NIBCO 1/2" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1/2)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 8 1/2 in H (EV979932-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV960100-75)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- EVERPURE Water Filter System, 0.5 gpm, 0.5 Micron, 19 in H (EV927570-75)
- EVERPURE Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H (EV979845-75)
- EVERPURE Quick Connect Filter, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910825-75)
- SWIFT GREEN FILTERS SGF-96-01 VOC-L-S Replacement water filter for Everpure EV9634-26 (SGF-96-01 VOC-L-S)
- Everpure Water Filter Cartridges