Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 0.5 gpm, 3-1/4" O.D., 20 3/4 in H
Mfr # EV960704-75
Zoro # G7719306
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Tea
- Flow Rate 0.5 gpm
- For Use With Water Filtration Systems
- Height 20 3/4 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV960704-75
- Zoro # G7719306
- UPC # 54568553782
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 3/4 in |
Outside Dia. | 3-1/4" |
Filter Diameter | 3 1/4 in |
Overall Height | 20 3/4 in |
Diameter | 3 1/4 in |
Details
Application | Coffee and Tea |
Flow Rate | 0.5 gpm |
For Use With | Water Filtration Systems |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Service Life | 2,000 gal |
Filter Reduces | Hardness |
Item | Quick Connect Filter |
Filter Flow Rate | 0.5 gpm |
Fits Brand | Everpure |
Reduces | Scale |
Filter Media | Softening Resin |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Features | Easy-To-Replace Design for Quick Replacement, Internal Components that are Never Exposed to Contamination or Handling |
Description
Quick Connect Filter, For Use With Water Filtration Systems, Reduces Scale, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 2,000 gal, Filter Media Softening Resin, Maximum Temperature 100 Degrees F, Application Coffee and Tea, Features Easy-To-Replace Design for Quick Replacement, Internal Components that are Never Exposed to Contamination or Handling, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Repair Kit A42A Repair Kit 1.0 Urinal (3301044)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 100m, PK20 (255098-75)
- APOLLO VALVES 1" FNPT x MNPT Bronze Ball Valve Inline (7080501)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice (204-MFC)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- EVERPURE Woven Filter Cartridge, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910827-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H (EV961310-75)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 10 1/2 in H (EV962714-75)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- EVERPURE Quick Connect Filter, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910825-75)
- BRITA WTR PTCHR FLTR BRITA 3PK (35503)
- Everpure Water Filter Cartridges