Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 0.5 gpm, 14 1/2 in H
Mfr # EV963526
Zoro # G203753410
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Water Coolers
- Flow Rate 0.5 gpm
- For Use With Quick Connect Filters, fits Brand: Everpure
- Height 14 1/2 in
- Service Life 1,000 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV963526
- Zoro # G203753410
- UPC # 054568593078
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 14 1/2 in |
Diameter | 3 in |
Overall Height | 14 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Food Service Water Coolers |
Flow Rate | 0.5 gpm |
For Use With | Quick Connect Filters, fits Brand: Everpure |
Service Life | 1,000 gal |
RoHS Compliant | Yes |
Compatible Mfr. Model Number | EV925924, EV927241 |
Maximum Pressure | 125 psi |
Cv Flow Factor | 0.5 gpm |
Standards | EPA No. 002623-IL-002, NSF 42, NSF 53 |
Series | QC-Series |
Minimum Pressure | 10 psi |
Reduces | Cyst, Lead, Chlorine Taste and Odor, Particulates, Scale |
Filter Media | Carbon, Polyphosphate |
Fits Brand | Everpure |
Item | Quick Connect Filter |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 35 Degrees F |
Micron Rating | 0.5 micron |
Compatible Grainger Part Number | 5WFG6, 5WFJ1 |
Description
Quick Connect Filter, For Use With Quick Connect Filters, fits Brand: Everpure, Reduces Cyst, Lead, Chlorine Taste and Odor, Particulates, Scale, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 in, Overall Height 14 1/2 in, Service Life 1,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Water Coolers, Standards EPA No. 002623-IL-002, NSF 42, NSF 53, Series QC-Series, Compatible Mfr. Model Number EV925924, EV927241
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- FAUCETURE Wall Mount Kitchen Sink, Wall Mount Mount, White Finish (GCKWS221822)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961100-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 3 in H (EV961716-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961237-75)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 100 Micron, 2-1/2" O.D., 9 7/8 in H (SF100-9.8BC444DB-75)
- Everpure Water Filter Cartridges