Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 0.5 gpm, 14 1/2 in H
Mfr # EV961250
Zoro # G302685704
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Coffee Makers
- Flow Rate 0.5 gpm
- For Use With Quick Connect Filters, fits Brand: Everpure
- Height 14 1/2 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV961250
- Zoro # G302685704
- UPC # 054568560131
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 14 1/2 in |
Diameter | 3 in |
Filter Diameter | 3 1/4 in |
Overall Height | 14 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Quick Connect Filters, fits Brand: Everpure, Reduces Asbestos, Bacteria, Cyst, Lead, Chlorine Taste and Odor, Particulates, Scale, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 in, Overall Height 14 1/2 in, Service Life 3,000 gal, Filter Media Carbon, Agion, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Coffee Makers, Standards EPA No. 002623-IL-002, NSF 42, NSF 53, Series QC-Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- LEGEND VALVE 1-1/2 T4300 NO LEAD PAK X MIP (313-207NL)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AJKABCP)
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953440-75)
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 3-1/4" dia. (EV969176)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978110-75)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-9000S-6p-17106)
- Everpure Water Filter Cartridges