Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 17 in H
Mfr # EV961906-75
Zoro # G3634172
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 0.5 gpm
- For Use With Filtration System
- Height 17 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV961906-75
- Zoro # G3634172
- UPC # 54568554468
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 17 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Diameter | 3 1/4 in |
Overall Height | 17 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Scale, Trihalomethanes (TTHM), Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 17 in, Service Life 480 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Drinking Water, Standards NSF 42, NSF 53, Series OW200L, Compatible Mfr. Model Number EV9259-24, EV9272-41, Compatible with Grainger Part Number 5WFG6, 5WFJ1, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (10122)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/EPDM, Threaded, Adjustable 2-15 psi (SLC10300TEU)
- MAID-O-MIST 51 Float Control Valve (51 Float Control Valve)
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961721-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 20 3/4 in H (EV961321-75)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- EVERPURE Woven Filter Cartridge, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910817-75)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV960741-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 500 Micron, 2-1/2" O.D., 9 7/8 in H (SF500-9.8BC444DB-75)
- Everpure Water Filter Cartridges