Shop All Beverage & Ice Machine Filters
Everpure
Ice Machine System, 6.68 gpm
Mfr # EV932504-75
Zoro # G5620763
product price: $1,146.00
/ea
Free Shipping & Returns
$1,146.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ice Makers
- For Use With 5WFF0
- Size Quad
- Service Life 48,000 gal
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932504-75
- Zoro # G5620763
- UPC # 54568552044
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | Quad |
Overall Width | 24 1/2 in |
Overall Depth | 5 1/2 in |
Overall Height | 29 3/4 in |
Width | 24 1/2 in |
Depth | 5 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Height | 29 3/4 in |
Connection Size | 3/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 29 3/4 in, Width 24 1/2 in, Service Life 48,000 gal, Includes Valve Yes, Flow Rate 6.7 gpm, Application Ice Makers, Color Black, Silver, Connection Gender Female, Connection Type NPT, Depth 5 1/2 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes (4) Filter Cartridges, Head, Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2019900A)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (UPBA-480B - 100)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000270)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- EVERPURE Coffee Filter System, 3/8 In FNPT, 0.5 gpm (EV927560-75)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- PURLOGIX Water Cooler Filter (PL1100-0006)
- Everpure Beverage & Ice Machine Filters