Shop All Beverage & Ice Machine Filters
Everpure
Ice Machine System, 5 gpm
Mfr # EV932523-75
Zoro # G5678994
product price: $1,004.40
/ea
Free Shipping & Returns
$1,004.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ice Makers
- For Use With 5WFF0, 5WFH7
- Size Triple
- Overall Depth 6 in
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932523-75
- Zoro # G5678994
- UPC # 54568559616
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | Triple |
Overall Depth | 6 in |
Overall Width | 25 3/4 in |
Overall Height | 29 1/2 in |
Width | 25 3/4 in |
Height | 29 1/2 in |
Depth | 6 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 29 1/2 in, Width 25 3/4 in, Service Life 36,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Ice Makers, Color Black, Silver, Connection Type NPT, Depth 6 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes (4) Filter Cartridges, Head, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- LEGEND VALVE 1-1/2 BLACK UNION (350-447C)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC13)
- EVERPURE Coffee Filter System, 3/8 In FNPT, 0.5 gpm (EV927560-75)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- EVERPURE Water Filter System, 3/4 In NPT, 15gpm (EV943732-75)
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- Everpure Beverage & Ice Machine Filters