Shop All Water Treatment Chemicals and Analysis Kits
Everpure
Ice Machine System, 3/8 In NPT, 1.67 gpm
Mfr # EV932401-75
Zoro # G0794753
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub-Category Direct Connect Cartridge Filter Systems
- Filter Media Carbon
- Min. Pressure 10 psi
- Service Life 9,000 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV932401-75
- Zoro # G0794753
- UPC # 54568551962
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Overall Height | 26 1/4 in |
Overall Depth | 5 1/4 in |
Overall Width | 8 in |
Width | 16 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Depth | 5 1/2 in |
Height | 26 1/4 in |
Connection Size | 3/8 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 26 1/4 in, Width 16 1/2 in, Service Life 9,000 gal, Includes Valve Yes, Flow Rate 1.7 gpm, Application Ice Makers, Color Black, Connection Type NPT, Depth 5 1/2 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes Filter, Gauge, Head, Mounting Bracket, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Press Adapter (EPXPR1212)
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- ZORO SELECT Pre-Galvanized Steel One Hole Clamp, 3/4" Pipe Size (0070075EG)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- EVERPURE Steamer, Deliming System, 3/4 In, 6 gpm (EV979720-75)
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- EVERPURE Filter Head Assembly, Single, 3/8 In (EV927241-75)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- Everpure Water Treatment Chemicals and Analysis Kits