Shop All Filtration Systems
Everpure
Ice Machine System, 1.67 gpm
Mfr # EV932421-75
Zoro # G1795893
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 0.5
- Flow Rate 1.7 gpm
- Max. Pressure 125 psi
- Filter Media Carbon
- Connection 3/4 in x 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932421-75
- Zoro # G1795893
- UPC # 54568559593
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 6 in |
Overall Height | 28 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/4 in |
Depth | 6 in |
Width | 20 in |
Height | 28 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 28 in, Width 20 in, Service Life 9,000 gal, Includes Valve Yes, Flow Rate 1.7 gpm, Application Ice Makers, Color Black, Connection Type NPT, Depth 6 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes Gauge, Head, Ice Machine Cartridge, Mounting Bracket, Pre-Filter Cartridge, Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 13/32 IDx18 In L, SS, 2000 PSI (1PCJ6)
- ZORO SELECT Tubing, Seamless, 1/4 in, Length 3 ft, PK5 (1113)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC6-HBLK)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filtration System, 5 gpm, 19-1/4" H (EV932882)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- ISPRING Whole House Water System w Lead Reducing Filters (WGB32B-PB)
- Everpure Filtration Systems