Shop All Beverage & Ice Machine Filters
Everpure
Ice Machine Prefilter System, 5 gpm
Mfr # EV932503-75
Zoro # G5355427
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ice Makers
- For Use With 5WFF0
- Size Triple
- Standards NSF 42, NSF 53
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932503-75
- Zoro # G5355427
- UPC # 54568552020
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | Triple |
Overall Height | 26 1/4 in |
Overall Width | 21 in |
Overall Depth | 5 1/2 in |
Width | 21 in |
Connection Size | 3/4 in |
Removes Particle Size Down To | Less than 1 micron |
Depth | 5 1/2 in |
Height | 26 1/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 26 1/4 in, Width 21 in, Service Life 36,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Ice Makers, Color Black, Silver, Connection Type NPT, Depth 5 1/2 in, Filter Media Carbon, Polyphosphate, Head Material Plastic, Housing Material Aluminum, Includes (3) Filters, Head, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87704)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10689)
- LEGEND VALVE 3/4" x 5-1/2" GALV. NIPPLE (356-089E)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- EVERPURE Ice Machine System, 5 gpm (EV932523-75)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- EVERPURE Coffee Filter System, 3/8 In FNPT, 0.5 gpm (EV927560-75)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- PUR REPLACEMENT PITCHER FLTR (PPF951K1)
- Everpure Beverage & Ice Machine Filters