Shop All Beverage & Ice Machine Filters
Everpure
Ice Machine Prefilter System, 3.34 gpm
Mfr # EV932422-75
Zoro # G5380523
original price:
$824.10
9% off
new price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ice Makers
- For Use With 5WFE8, 5WFH7
- Size Twin
- With Gauge/Without Gauge With Gauge
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932422-75
- Zoro # G5380523
- UPC # 54568559609
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | Twin |
Overall Height | 25 1/2 in |
Overall Width | 21 1/2 in |
Overall Depth | 6 in |
Height | 25 1/2 in |
Depth | 6 in |
Width | 21 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 25 1/2 in, Width 21 1/2 in, Service Life 18,000 gal, Includes Valve Yes, Flow Rate 3.3 gpm, Application Ice Makers, Color Black, Silver, Connection Type NPT, Depth 6 in, Filter Media Carbon, Polyphosphate, Head Material Plastic, Housing Material Aluminum, Includes (2) Filter Cartridges, Head, Pre-Filter, Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- ANVIL 1-1/2" Female NPT Black Forged Steel Cap Class 3000 (0361189400)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (507 1/2)
- WOODFORD MANUFACTURING Anti-Siphon Hose Bibb, 1/2 In, Brass (101CP)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- EVERPURE Water Filter System, 3/4 In NPT, 15gpm (EV943732-75)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- EVERPURE Ice Machine System, 5 gpm (EV932523-75)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- HAWS Brita® Hydration Station® Water Filter (6424)
- Everpure Beverage & Ice Machine Filters