Shop All Water Treatment Chemicals and Analysis Kits
Everpure
Filter Head Assembly, Triple, 3/4 In
Mfr # EV927223-75
Zoro # G1919863
product price: $550.80
/ea
Free Shipping & Returns
$550.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Connection NPT
- Material of Construction Plastic
- Standards NSF 42
- For Use With Mfr. No. EV9612-22, EV9612-56, EV9612-32, EV9618-11, EV9613-10, EV9613-21, EV9607-25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV927223-75
- Zoro # G1919863
- UPC # 54568550736
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 3/4 in |
Overall Width | 5 1/2 in |
Overall Height | 8 1/2 in |
Overall Length | 20 3/4 in |
Connection Size | 3/4 in |
Details
Item | Triple Filter Head Assembly |
Connection | NPT |
Material of Construction | Plastic |
Standards | NSF 42 |
For Use With | Mfr. No. EV9612-22, EV9612-56, EV9612-32, EV9618-11, EV9613-10, EV9613-21, EV9607-25 |
Includes | Mounting Bracket, Screws |
Application | Cold Beverage, Drinking Water, Fountain Beverage, Hot Beverage, Ice Machine, Softening, Steam |
Color | Black |
Head Material | Plastic |
Features | All Wetted Parts Have Passed NSF Extraction Tests, Built-in Inlet and Outlet Water Pressure Gauges Help Monitor Proper Flow, Built-in Water Shut Off Valve and Flushing Valve Make Cartridge Change-Outs Easy, Will Not Corrode |
Material | Plastic |
Connection Type | FNPT |
Series | Everpure |
Description
Triple Filter Head Assembly, Connection Size 3/4 in, Connection Type FNPT, Overall Length 20 3/4 in, Overall Height 8 1/2 in, Overall Width 5 1/2 in, Application Cold Beverage, Drinking Water, Fountain Beverage, Hot Beverage, Ice Machine, Softening, Steam, Features All Wetted Parts Have Passed NSF Extraction Tests, Built-in Inlet and Outlet Water Pressure Gauges Help Monitor Proper Flow, Built-in Water Shut Off Valve and Flushing Valve Make Cartridge Change-Outs Easy, Will Not Corrode
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5/32)
- BANJO 1-1/2" FNPT Polypropylene Electronic Ball Valve 2-Way (EV150)
- SLOAN Royal Closet Flushometer, Flush Valve (ROYAL CLOSET ADJ GROUND)
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI13)
- EVERPURE Scale Clean, 2.2 lb, For 5WFG5, 5WFH3 (EV979835-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- EVERPURE Filter Head Assembly, Single, 3/8 In (EV927241-75)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- Everpure Water Treatment