Shop All Filtration Accessories
Everpure
Filter Head, 3/8 In QCF, Plastic
Mfr # EV433992-75
Zoro # G4809052
original price:
$149.99
22% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Application Cold Beverage, Hot Beverage, Softening, Steam
- Material Plastic
- Size 3/8 in
- Height 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV433992-75
- Zoro # G4809052
- UPC # 54568595256
- Country of Origin Switzerland
- Category Filtration Accessories
Dimensions
Size | 3/8 in |
Height | 5.3" |
Length | 4.9" |
Overall Width | 4 7/8 in |
Overall Height | 5 3/8 in |
Connection Size | 3/8 in |
Overall Length | 3 7/8 in |
Details
Item | Filter Head |
Material of Construction | Plastic |
Application | Cold Beverage, Hot Beverage, Softening, Steam |
Material | Plastic |
For Use With | Claris Replacement Cartridges |
Connection | QCF |
Max. Pressure | 116 psi |
Series | Gen 2 |
Includes | Key |
Features | Adjustable Bypass, Auto Shut-Off, Backflow Restrictor, Built-in Flush Port, Flow Restrictor |
Connection Type | QCF |
Description
Filter Head, Connection Size 3/8 in, Connection Type QCF, Overall Length 3 7/8 in, Overall Height 5 3/8 in, Overall Width 4 7/8 in, Application Cold Beverage, Hot Beverage, Softening, Steam, Features Adjustable Bypass, Auto Shut-Off, Backflow Restrictor, Built-in Flush Port, Flow Restrictor, Includes Key, Material Plastic, Series Gen 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Metering Faucet Part 1D-G Aerator Assembly (MF-1D-KIT)
- KOHLER Showerhead Adapter Assembly (1144637-SR)
- TOTO Top Mounting Bolts Ms970920 (THU9504)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 10m, PK10 (255115-75)
- EVERPURE Inline Filter, Medium Volume, Single Pot (EV910086-75)
- EVERPURE Wprv 65 Psi, 3/8B Ss, Pg (183-165-PG)
- EVERPURE Valve, Ball 3/4Fnpt X 3/4Mnpt (EV311407)
- EZ-FLO EASTMAN INLINE WATER FILTER 10"" (60458N)
- PENTAIR/PENTEK Mounting Bracket Kit (244047-75)
- PENTAIR/PENTEK Mounting Bracket Kit, Carbon Steel (244718-75)
- SSI Temporary Strainer, Cone Style, 1 In, SS (TC1VE1W-A4A)
- Everpure Filtration Accessories