Shop All Pre-rinse Faucets and Accessories
Everpure
Faucet Kit, .5 gpm
Mfr # EV982010-75
Zoro # G5355454
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF 61
- Includes Faucet, Fittings, Instructions
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV982010-75
- Zoro # G5355454
- UPC # 54568555663
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Spout Length | 12 11/16 in |
Height | 12-7/10" |
Size | 1/4" |
Manufacturers Warranty Length | 3 yr |
Length (In.) | 1-3/10 |
Water Inlet Connection Size | 1/4 in |
Spout Height | 8 1/4 in |
Description
Item Gooseneck Kitchen Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (APXC1212)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS03434)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL50-1000-BR)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- T&S BRASS Pre-Rinse, Single Hole Base, Overhead Spring, Add- (B-2338)
- ENCORE PLUMBING 8 in Deck Mount Pre-Rinse Assembly (KL60-1000)
- FISHER MFG Replacement Hose (2914)
- DANCO Pre Rinse Spray Valve, 1/2 In, Chrome (9D00010408)
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- Everpure Pre-rinse Faucets and Accessories