Everpure

Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • The Everpure I2000-2 replacement filter's precoat submicron technology reduces dirt and particles as small as 1/2 micron in size and reduces health contaminants such as asbestos fibers and Cryptosporidium and Giardia cysts.
  • The Everpure i2000-2 features Micro-Pure II media with AgION antimicrobial protection which inhibits any potential bacterial growth.
  • The Everpure i2000-2 Ice Filter reduces water-related ice machine problems caused by scale build-up from dirt and dissolved minerals.
  • Self-contained scale inhibitor feed keeps ice machines functioning at full capacity.
  • Reduces maintenance and service costs by reducing scale and clogging of distribution lines, evaporator plate and pump.
  • Ideal for most cubers up to 750 lbs./day or flakers up to 1,500 lbs./day.
  • The Everpure Insurice 2000-2 replacement filter is a sanitary quick change cartridge that is easy to install and replace.
  • The Everpure Insurice 2000 unit has a Standard 42 and Standard 53 NSF certification.
  • Overall Dimensions: 20.75" H x 3.25" Diameter.
  • Capacity: 9,000 gallons (34,065 L).
  • Flow Rate: 1.67 GPM.
  • Maximum Temperature: 35-100°F.
  • Pressure Requirements: 10-125 psi (0.7-8.6 bar), non-shock.
  • Media: MicroPure II.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.