Shop All Water Filter Cartridges
Everpure
Everpure EVERPURE-EV9618-02 EV9618-02 Replacement Filter Cartridge
Mfr # EVERPURE-EV9618-02
Zoro # G303951686
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EVERPURE-EV9618-02
- Zoro # G303951686
- UPC # 54568560124
- Country of Origin China
- Category Water Filter Cartridges
Description
The Everpure OCS-2 for coffee systems is a sanitary quick change cartridge which is easy to install and replace. Internal filter parts are never exposed to handling or contamination.The Everpure OCS-2 features Micro-Pure II media with AgION antimicrobial protection which inhibits any potential bacterial growth.The Everpure OCS-2 coffee filter is a 1/2 micron precoat filter cartridge for low flow. low volume brewers.The Everpure OCS-2 features a unique filter blend using activated carbon which reduces chlorine taste and odor and other offensive contaminants.Reduces extra fine dirt and particles as small as 1/2 micron in size.Reduces health contaminants such as asbestos fibers and Cryptosporidium and Giardia cysts.Provides clear. fresh. premium quality ingredient water for consistently great tasting coffee and beverages and saves energy by reducing scale build-up.Overall Dimensions: 10.25" H x 3.25" Diameter.Service Flow Rate: Maximum 0.5 gpm (1.9 Lpm).Maximum Temperature: 35-100°F.Pressure Requirements: 10 - 125 psi (0.7 - 8.6 bar). non-shock.Media: Activated Carbon/MicroPure II.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series T/S Trim (T13422-PD)
- NIBCO Special Drop Adapter, Cast Bronze, 3/4 In (7035 3/4)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- SLOAN Naval 110 Xyv Flush Valve (NAVAL 110 XYV)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961397-75)
- EVERPURE Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H (EV979845-75)
- EVERPURE Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953426-75)
- EVERPURE Quick Connect Filter, 3.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV960601-75)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-F-601-R-2p-4399)
- Everpure Water Filter Cartridges