Shop All Water Treatment Chemicals and Analysis Kits
Everpure
Dishwasher Filter System, 3/4In NPT, 15gpm
Mfr # EV979911-75
Zoro # G1389421
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 170 Degrees F
- Overall Height 12 1/2 in
- Color Red
- Max. Pressure 200 psi
- Pressure Drop 1 to 5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV979911-75
- Zoro # G1389421
- UPC # 54568564436
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Overall Height | 12 1/2 in |
Overall Depth | 4 5/8 in |
Overall Width | 4 3/4 in |
Width | 4 3/4 in |
Height | 12 1/2 in |
Connection Size | 3/4 in |
Depth | 4 5/8 in |
Description
Water Filter System, Reduces Scale, Connection Size 3/4 in, Overall Height 12 1/2 in, Width 4 3/4 in, Includes Valve No, Flow Rate 15 gpm, Application Ware Washing Equipment, Color Red, Connection Gender Female, Connection Type NPT, Depth 4 5/8 in, Filter Media Hydro Blend, Head Material Plastic, Housing Material Plastic, Includes Bowl, Filter Cartridge, Head, Includes Gauge No, Maximum Pressure 200 psi, Maximum Temperature 200 Degrees F, Minimum Pressure 10 psi, Number of Cartridges Required 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- EVERPURE Filter Head Assembly, Single, 3/8 In (EV927241-75)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- Everpure Water Treatment Chemicals and Analysis Kits