Shop All Beverage & Ice Machine Filters
Everpure
Coffee Filter System, 3/8 In FNPT, 0.5 gpm
Mfr # EV927560-75
Zoro # G5355411
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Coffee and Beverage Makers
- For Use With 6TFD6
- Size Single
- Includes 3/8 in FNPT Connections, Filter, Head
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV927560-75
- Zoro # G5355411
- UPC # 54568551146
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | Single |
Overall Height | 12 in |
Overall Depth | 4 in |
Overall Width | 3 3/4 in |
Depth | 4 in |
Width | 3 3/4 in |
Height | 12 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/8 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 12 in, Width 3 3/4 in, Service Life 1,500 gal, Includes Valve No, Flow Rate 0.5 gpm, Application Coffee and Beverage Makers, Color Black, Silver, Connection Gender Female, Connection Type NPT, Depth 4 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes 3/8 in FNPT Connections, Filter, Head, Includes Gauge No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trend Shower Valve, Replacement (GP30119)
- MOEN Eco-Performance Handshower (3671EP)
- ZORO SELECT Flange, 2", Iron, 300 psi (0390201002)
- MOEN Swing Arm (181929BL)
- EVERPURE Ice Machine System, 5 gpm (EV932523-75)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- EVERPURE Water Filter System, 3/4 In NPT, 15gpm (EV943732-75)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- Everpure Beverage & Ice Machine Filters