Shop All Filtration Systems
Everpure
Coffee Filter System, 1/4 In NPT, 0.5 gpm
Mfr # EV927200-75
Zoro # G1194006
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.5
- Flow Rate 0.5 gpm
- Max. Pressure 125 psi
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV927200-75
- Zoro # G1194006
- UPC # 54568550651
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Depth | 4 in |
Overall Width | 3 3/4 in |
Overall Height | 16 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/4 in |
Height | 16 1/2 in |
Depth | 4 in |
Width | 3 3/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 16 1/2 in, Width 3 3/4 in, Service Life 3,000 gal, Includes Valve Yes, Flow Rate 0.5 gpm, Application Coffee Makers, Color Black, Connection Type NPT, Depth 4 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes Filter Cartridge, Head, Mounting Bracket, Includes Gauge No, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hydrorail-R Arch Bath/Shower Column (45209-BN)
- GEBERIT Act Pl Omeag20 Dual Pl W/Bright Chr/W (115.085.KJ.1)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNK9)
- ZORO SELECT Water Heater Element (TG1303 430385)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Water Filtration System, 5 gpm, 19-1/4" H (EV932882)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- 3M AQUA-PURE Whole House Water Filtration System Filter, NPT, 5 micron, 8 gpm, 14-7/8 in H, Plastic, Clear (5530002)
- Everpure Filtration Systems