Everpure

Cartridge, Water Filter-Ow200L


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drinking Water Cartridge;Provides Sparkling, Fresh, Premium Quality Drinking Water.;Ideal For Bottleless Water Coolers And Drinking Fountains.;Features: Cyst Reduction, Lead + Particulate Reduction;Scale Control, Taste & Odor Reduction;Capacity: 480 Gallons;Maximum Flow: 0.5 Gpm (1.9 Lpm);Micron Rating: 0.50;Working Pressure: 10 - 125 Psi (0.7 - 8.6 Bar), Non-Shock;Max. Temp: 35 - 100°F (2 - 38°C);Shipping Weight: 4 Lbs;H: 17" D: 3.25" Certifications: Nsf42 Nsf53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.