Shop All HVAC Cartridge Filters
Everpure
Cartridge, Water Filter - 2000
Mfr # EV961222
Zoro # G902308553
product price: $143.99
/ea
Free Shipping & Returns
$143.99
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
- Brand Everpure
- MFR # EV961222
- Zoro # G902308553
- Country of Origin United States
- Category HVAC Cartridge Filters
Description
Ice Machine Water Filter, Everpure "2000";New Style W/ Bacteriostat # Ev9612-27;Replaces Scottsman # Ssmrc1;Features: Bacteriostatic, Cyst Reduction;Particulate Reduction, Scale Control;Capacity: 9,000 Gallons;Maximum Flow: 1.67 Gpm (6.3 Lpm);Micron Rating: 0.50;Working Pressure: 10 - 125 Psi (0.7 - 8.6 Bar), Non-Shock;Max. Temp: 35 - 100°F (2 - 38°C);H: 20.75" D: 3.25" Certifications: Nsf42 Nsf53
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
- HONEYWELL At72D1089 40Va Trans 120V-24V (AT72D1089)
- LIEBERT Safety Switch, M/R (035-0342)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- EVERPURE Cartridge Kit - Quadmc(2) For - Part# Ev962808 (EV962808)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (DEV9108-25)
- EVERPURE Prefilter Assembly - E-10 (EV979580)
- EVERPURE Filter Cartridge - In-12 (EV910007)
- EVERPURE Cartridge, Water Filter - 2000 (9612-22)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (EV9108-25)
- FILTERS-NOW Filters-NOW DPFG16X25X5AM11 16x25x5 MERV 11 Honeywell FC40R1060 Return Grille Filter Pack of - 2 (DPFG16X25X5AM11)
- Everpure HVAC Cartridge Filters