Shop All Recycling Kits
Everlights
Recycling Kit, Retrofit, Mixed Fluorescent
Mfr # 210406
Zoro # G2223439
product price: $941.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$941.99
Free 30-Day Returns
Key Features
- For Use With U-Bend Fluorescent Lamps and Non-PCB Ballasts
- Includes (4) Empty Cartons, 55 gal Drum, Shipping Pallet
- Weight Capacity 500 lb
- Width 40 in
- Depth 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everlights
- MFR # 210406
- Zoro # G2223439
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 40 in |
Depth | 40 in |
Length | 40 in |
Details
Item | Lighting Recycling Kit |
For Use With | U-Bend Fluorescent Lamps and Non-PCB Ballasts |
Recycling Item | Combo Kits |
Includes | (4) Empty Cartons, 55 gal Drum, Shipping Pallet |
Weight Capacity | 500 lb |
Volume Capacity | 55 gal |
For Lighting Shape | (150) T12, (160) CFL Lamps , (300) T8 4 ft Linear, (50) Non-PCB Ballasts |
For Ballast Type | Non-PCB Ballasts |
For Lighting Technology | CFL, LFL |
Prepaid Disposal Included | Yes |
Description
Lighting Recycling Kit, For Lighting Technology CFL, LFL, For Lighting Shape (150) T12, (160) CFL Lamps , (300) T8 4 ft Linear, (50) Non-PCB Ballasts, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Yes, Weight Capacity 500 lb, Volume Capacity 55 gal, 40 in Length, 40 in Width, 40 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- EVERLIGHTS Ballast Recycling Kit, 14 in. W, 14 in. L (9000131)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- Everlights Recycling Kits