Shop All Recycling Kits
This Product is Discontinued
Everlights
Recycling Kit, Retrofit, HID, Ballasts (Discontinued)
Mfr # 210404
Zoro # G2223448
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 21 in
- Depth 21 in
- Length 24 in
- Includes 55 gal Drum, Empty Carton, Packaging Tape, Shipping Pallet, Shrink Wrap
- For Use With HID Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everlights
- MFR # 210404
- Zoro # G2223448
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 21 in |
Depth | 21 in |
Length | 24 in |
Details
Item | Lighting Recycling Kit |
Recycling Item | Lamp Recycling |
Includes | 55 gal Drum, Empty Carton, Packaging Tape, Shipping Pallet, Shrink Wrap |
For Use With | HID Lamps |
Volume Capacity | 55 gal |
Weight Capacity | 100 lb |
For Lighting Shape | (10) HID |
Prepaid Disposal Included | Yes |
For Lighting Technology | HID |
For Ballast Type | Non-PCB Ballasts |
Description
Lighting Recycling Kit, For Lighting Technology HID, For Lighting Shape (10) HID, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Yes, Weight Capacity 100 lb, Volume Capacity 55 gal, 24 in Length, 21 in Width, 21 in Depth
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.