Shop All Recycling Kits
This Product is Discontinued
Everlights
Recycling Kit, Retrofit, 4ft Lamp, Ballasts (Discontinued)
Mfr # 210411
Zoro # G2223396
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 300 T12 or 600 T8 4 ft Straight Lamps and 320 CFLs and 100 PCB or Non-PCB Ballasts
- Includes 55 gal Drum, (3) Empty Cartons, Shipping Pallet, Packaging Tape, Shrink Wrap, Preprinted Return Label, Waste Pick-Up, Return Prepaid Freight, Traceable Online Recycling Service, Certificate Of Recycling
- Width 48 in
- Depth 40 in
- Volume Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everlights
- MFR # 210411
- Zoro # G2223396
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 48 in |
Depth | 40 in |
Length | 40 in |
Details
Item | Lighting Recycling Kit |
For Use With | 300 T12 or 600 T8 4 ft Straight Lamps and 320 CFLs and 100 PCB or Non-PCB Ballasts |
Recycling Item | Combo Kits |
Includes | 55 gal Drum, (3) Empty Cartons, Shipping Pallet, Packaging Tape, Shrink Wrap, Preprinted Return Label, Waste Pick-Up, Return Prepaid Freight, Traceable Online Recycling Service, Certificate Of Recycling |
Volume Capacity | 55 gal |
Weight Capacity | 600 lbs. |
Prepaid Disposal Included | Yes |
For Lighting Technology | LFL, CFL |
For Lighting Shape | (300) T12, (600) T8 4ft Linear, (320) CFL |
For Ballast Type | PCB and Non-PCB Ballasts |
Description
Lighting Recycling Kit, For Lighting Technology LFL, CFL, For Lighting Shape (300) T12, (600) T8 4ft Linear, (320) CFL, For Ballast Type PCB and Non-PCB Ballasts, Prepaid Disposal Included Yes, Weight Capacity 600 lbs., Volume Capacity 55 gal, 40 in Length, 48 in Width, 40 in Depth
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.