Shop All Recycling Kits
Everlights
Lamp Recycling Kit, 21 in. Depth, 21 in. W
Mfr # 9000126
Zoro # G3880759
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21 in
- Length 24 in
- For Use With HID Lamps
- Volume Capacity 2' Linear Box
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everlights
- MFR # 9000126
- Zoro # G3880759
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 21 in |
Length | 24 in |
Width | 21 in |
Details
Item | Bulb Recycling Kit |
For Use With | HID Lamps |
Volume Capacity | 2' Linear Box |
Recycling Item | Lamp Recycling |
Includes | (1) pre-labeled with state-specific Universal Waste shipping instructions, (2) an area to mark accumulation start and end date, (3) illustrated assembly, (4) a pre-attached FedEx ground return shipping label, use and return shipping instructions |
Weight Capacity | 80 lb |
Prepaid Disposal Included | Yes |
For Lighting Shape | (60 to 100) HID |
For Lighting Technology | HID |
Description
Bulb Recycling Kit, For Lighting Technology HID, For Lighting Shape (60 to 100) HID, Prepaid Disposal Included Yes, Weight Capacity 80 lb, Volume Capacity 2' Linear Box, 24 in Length, 21 in Width, 21 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- ILC Replacement for Philips 14323-0 replacement light bulb lamp (14323-0 PHILIPS)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- EVERLIGHTS Battery Collection Tube, Decorative (27085)
- EVERLIGHTS Recycling Kit, Retrofit, Mixed Fluorescent (210408)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- EVERLIGHTS Ballast Recycling Kit, 14 in. W, 14 in. L (9000131)
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- Everlights Recycling Kits