Shop All Recycling Kits
Everlights
Battery Recycling Drum, 55 gal, 600 lb
Mfr # 219894
Zoro # G2005486
Free Shipping & Returns
$2,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 55 gal
- Depth 24 in
- Weight Capacity 600 lb
- For Use With Dry Cell Batteries
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everlights
- MFR # 219894
- Zoro # G2005486
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 24 in |
Width | 24 in |
Length | 32 in |
Maximum Battery Size - WxH | 22 in x 34 in |
Maximum Battery Size - L | 10 in |
Details
Item | Battery Recycling Kit |
Volume Capacity | 55 gal |
Recycling Item | Battery Recycling |
Weight Capacity | 600 lb |
For Use With | Dry Cell Batteries |
Includes | 55 gal Drum, Shipping Pallet |
Prepaid Disposal Included | Yes |
For Battery Type | Dry Cell Batteries |
Description
Battery Recycling Kit, For Battery Type Dry Cell Batteries, 55 gal Volume Capacity, 600 lb Weight Capacity, Maximum Battery Size - L 10 in, Maximum Battery Size - WxH 22 in x 34 in, Prepaid Disposal Included Yes, 32 in Length, 24 in Width, 24 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 4100K (CF13DS/841/ECO)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KW)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Folding Detachable (KTIXD5039C)
- ILC Replacement for GE General Electric G.E F96t8/xl/sp41/wm replacement light bulb lamp, 24PK (F96T8/XL/SP41/WM GE GENERAL ELECTRIC G.E)
- EVERLIGHTS Ballast Recycling Kit, 14 in. W, 14 in. L (9000131)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- EVERLIGHTS Recycling Kit, Retrofit, Mixed Fluorescent (210408)
- EVERLIGHTS Battery Collection Tube, Decorative (27085)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- TERRACYCLE REGULATED WASTE Lamp, Recycling Box, 8 ft. (440-110-VS)
- Everlights Recycling Kits