Shop All Recycling Kits
Everlights
Battery Collection Tube, Decorative
Mfr # 27085
Zoro # G9188593
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Width 6 in
- Weight Capacity 55 lb
- Length 36 in
- For Use With Dry Cell Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everlights
- MFR # 27085
- Zoro # G9188593
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 6 in |
Width | 6 in |
Length | 36 in |
Maximum Battery Size - L | 36 in |
Maximum Battery Size - WxH | 5 in x 5 in |
Details
Item | Battery Collection Tube |
Recycling Item | Battery Recycling |
Weight Capacity | 55 lb |
For Use With | Dry Cell Batteries |
Volume Capacity | 5 gal |
Prepaid Disposal Included | No |
For Battery Type | Dry Cell Batteries |
Description
Battery Collection Tube, For Battery Type Dry Cell Batteries, 5 gal Volume Capacity, 55 lb Weight Capacity, Maximum Battery Size - L 36 in, Maximum Battery Size - WxH 5 in x 5 in, Prepaid Disposal Included No, 36 in Length, 6 in Width, 6 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E, F57Qbx/841/A/Eco (F57QBX/841/A/ECO)
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Light bulb, LED, PAR38, 90w Eqv., PK24 (PAR38DM/950CA/2/12)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- EVERLIGHTS Ballast Recycling Kit, 14 in. W, 14 in. L (9000131)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- EVERLIGHTS Recycling Kit, Retrofit, Mixed Fluorescent (210406)
- VEOLIA Dental Xray Head Recycling Kit (VE586061)
- Everlights Recycling Kits