Shop All Recycling Kits
Everlights
Ballast Recycling Kit, 14 in. W, 14 in. L
Mfr # 9000131
Zoro # G3809541
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Non-PCB Ballasts
- Depth 12 in
- Width 12 in
- Length 84 in
- Includes 4 mil Poly Liner, 5 gal Recycling Container with Locking Lid, English/Spanish Packaging and Shipping Instructions, Liner Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everlights
- MFR # 9000131
- Zoro # G3809541
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 12 in |
Width | 12 in |
Length | 84 in |
Details
Item | Ballast Recycling Kit |
For Use With | Non-PCB Ballasts |
Recycling Item | Ballast Recycling |
Includes | 4 mil Poly Liner, 5 gal Recycling Container with Locking Lid, English/Spanish Packaging and Shipping Instructions, Liner Tie |
Weight Capacity | 50 lb |
Volume Capacity | 5 gal |
Prepaid Disposal Included | Yes |
For Lighting Shape | Ballasts Only |
For Ballast Type | Non-PCB Ballasts |
Description
Ballast Recycling Kit, For Lighting Shape Ballasts Only, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Yes, Weight Capacity 50 lb, Volume Capacity 5 gal, 84 in Length, 12 in Width, 12 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- ILC Replacement For SATCO S12414 (S12414)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- ILC Replacement for Osram Sylvania 1500t3q/cl 240v replacement light bulb lamp (1500T3Q/CL 240V OSRAM SYLVANIA)
- EVERLIGHTS Recycling Kit, Retrofit, Mixed Fluorescent (210406)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- EVERLIGHTS Battery Collection Tube, Decorative (27085)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- Everlights Recycling Kits