Shop All Sports Fan Shop
Evergreen Enterprises
Evergreen Enterprises 8412710858 16 in. Tall Detroit Tigers Tiki Totem
Mfr # 8412710858
Zoro # G803986669
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evergreen Enterprises
- MFR # 8412710858
- Zoro # G803986669
- UPC # 808412710858
- Country of Origin China
- Category Sports Fan Shop
Description
Everyone will want to add this decorative tiki totem to their garden or gameday decor! Inspired by the original Hawaiian style tiki totems, this polystone handpainted sports themed totem shows your team spirit in every element. From the mascot top to the player base and everything in between, we’re sure to have your friends and neighbors begging to know just where you got this unique product!
Specifications- Tall: 16 in.
- Team: Detroit Tigers
- League: MLB
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56137)
- ILC Ezgo/Cushman/Textron 80 Inches Rear Strut TXT (passenger`s Side) GAS TXT Freedom 2014 Golf Cart (80` REAR STRUT TXT (PASSENGER`S SIDE) FOR GAS TXT)
- LOGO BRANDS West Virginia Elite Chair (239-12E)
- OREGON Full Chisel Chain, 20", 72 Drive Links (B72)
- LOGO BRANDS Chicago Bears Crosshatch 16 Can Cooler Tote (606-83-CR1)
- WINCRAFT Wincraft 9416606940 MLB New York Yankees Decal Multi Use Fan - Pack of 3 (9416606940)
- LOGO BRANDS Kansas City Chiefs Round Table (616-31)
- LOGO BRANDS Nebraska Round Table (182-31)
- LOGO BRANDS West Virginia Repeating Mini-Size Rubber Football (239-93MR-3)
- LOGO BRANDS Vanderbilt Elite Chair (232-12E)
- LOGO BRANDS Dallas Cowboys 9x9 Side Panel (609-48)
- Evergreen Enterprises Sports Fan Shop