Shop All Blower Motors and Parts
Evergreen
EM Control Module
Mfr # 6205ECTL
Zoro # G010107062
Free Shipping & Returns
$585.99
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
- Brand Evergreen
- MFR # 6205ECTL
- Zoro # G010107062
- UPC # 818508023397
- Country of Origin United States
- Category Blower Motors and Parts
Description
The Evergreen EM control module can be used to replace ECM control modules in Genteq, Endura, and Evergreen EM motors. Being pre-programmed and its simple wiring ensure reduced replacement time. With auto rotation sensing, you can be sure optimum power usage is reached. Reduce the repair cost to the consumer by replacing the control module and using the existing motor with the OEM compatible harness/plugs.Pre-programmedNo complex wiringAuto rotation sensingCompatible with OEM harness/plugs
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
- ALL-FILTERS 20X22X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20221.11 6pk+)
- MCDONNELL & MILLER Ea-157-L Long Electrode For (EA-157-L)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- IMPERIAL MFG 5 in. D X 5 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0291-C)
- COPELAND Capacitor, 88-106Mfd 330V Start (914-0036-03)
- DAYTON Shaft and Bearing Kit, Use With 4C131 (4C131SBK)
- DANFOSS Lst Current Relay (117U4131)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE463)
- LENNOX Blwr Wheel, 10 3/4" X 9 1/2" Cw, Le21706 (21706)
- CENTURY Motor (89PSC)
- CARRIER Wheel, 11" x 10", 1/2" Bore, CW (LA22ZA127)
- Evergreen Blower Motors and Parts