Shop All Supply Valve Outlet Boxes
Everflow
Washing Machine Outlet Box W/ Valves 1/2'' Press; White ABS
Mfr # SB300-R
Zoro # G701748215
product price: $33.95
/ea
$33.95
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
- Brand Everflow
- MFR # SB300-R
- Zoro # G701748215
- UPC # 804595455685
- Country of Origin China
- Category Supply Valve Outlet Boxes
Description
This Washing Machine Supply Box is the Ideal Choice for Organizing, Controlling, and Draining Your Washing Machine Supply Lines. It Features a Solid One Piece Construction, Flexible Design, Easy Mounting Brackets, and Multiple Approvals. Our Outlet Boxes are Available in a Wide Variety of Styles, Designs, Sizes, Features, Connections, with Multiple Parts and Accessories Available, to Suit Your Specific Residential Needs. Easy, Durable, and Versatile, These will Serve Your Plumbing Needs Faithfully! WARNING: Cancer and Reproductive Harm- for more information go to www.P65Warnings.ca.gov
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
- SLOAN Royal 195-0.125 Es 24V L/Stop (3913256)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- MUSTEE Block Faucet F/Laundry (20600)
- EVERFLOW Washing Machine Outlet Box Faceplate Replacement; White ABS (SB300-1)
- EVERFLOW Icemaker Outlet Box Square Faceplate Replacement; White ABS (SB100-1)
- EVERFLOW Replacement Washing Machine Outlet Box W/ Faceplate; White ABS (SB300)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- OATEY Outlet Box, Washing Machine, Copper Sweat (38474)
- OATEY Outlet Box, Ice Maker, PEX 1807, 3.3 in. W (39136)
- WATER-TITE Washing Machine Oulet Box w/Hammer Arrester 1/2" Sweat (85708)
- Everflow Supply Lines