Shop All Check Valves
Everflow
SWT Swing Check Valve, Cast Brass 1/2"
Mfr # 210C012-NL
Zoro # G801106915
product price: $9.89
/ea
$9.89
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
- Brand Everflow
- MFR # 210C012-NL
- Zoro # G801106915
- UPC # 804595995211
- Country of Origin China
- Category Check Valves
Description
This Everflow Buterfly-Style Check Valve is the ideal choice for protecting your pipelines from reverse water flow. It features a heavy duty rust resistant cast brass construction, brass hinged disc, secure connections, and multiple approvals. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
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
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV6)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (447060)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- EVERFLOW Press Inline Spring Loaded Check Valve, Cast Brass 1" (150R100-NL)
- EVERFLOW FIP Swing Check Valve, Cast Brass 4" (210T004-NL)
- EVERFLOW Press Swing Check Valve, Cast Brass 1-1/2" (400R112-NL)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 1" (150T100-NL)
- EVERFLOW FIP Swing Check Valve, Cast Brass 2-1/2" (210T212-NL)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- Everflow Check Valves