Shop All Sillcocks
Everflow
SWT Inletx3/4" MHT Outlet Multi-Turn Sillcock Hose Bibb with Stuffing Box, Cast Brass 3/4"
Mfr # 4722-NL
Zoro # G001209164
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Everflow 1/4 Turn Hose Bibb is a great solution for outdoor water supply. The silcock pipe is a spigot that is attached to the exterior of the house and can be connected to hoses. The large and comfortable aluminum butterfly style hand wheel turns in either direction for on and off operation to control the flow of water supply. It has a 3/4 in. FIP inlet and MHT outlet. It can be used either as a direct water faucet, or as a hose connector for carwashes, furniture cleaning and gardening. It is rated for maximum pressure of 125 PSI and maximum temperature of 180°F. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW6)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0308-S)
- DELTA Universal Showering Components: H2Okinetic Single-Setting Hand Shower (59567-KS-PR-PK)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 10" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62101F-NL)
- EVERFLOW FIP Inletx3/4" MHT Outlet Multi-Turn Sillcock Hose Bibb with Stuffing Box, Cast Brass 1/2" (4712-NL)
- EVERFLOW PEX Ax3/4" MHT, 8" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6208F-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 12" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62121F-NL)
- EVERFLOW MIP/FIP Inletx3/4" MHT Outlet Sillcock Hose Bibb with Quarter Turn Handle, Cast Brass 3/4" (46341-NL)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 6 in. L Model 14 Freezeless Sillcock (14C3-6-MH)
- Everflow Sillcocks